1-1/4 in. Cast Iron NPT Gas Regulator Valve
Model 143-80 1-1/4 in. Cast Iron NPT Gas Regulator Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Installs in numerous mounting positions
- Delivers precise pressure control
- Products sold in select areas only, please contact your local branch for availability in your area
- Seven outlet pressure ranges
Documents
Specifications
- Collection:
- Model 143-80
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Pressure - Maximum:
- 20 psig
- Valve Size:
- 1-1/4 in
- Valve Type:
- Gas Regulator Valve