Series 6322 1/4 in. Carbon Steel FNPT 2000# Ball Valve

Part #PC6322382236GLNCB  |  Item #7545428  |  Manufacturer Part #C6322382236GLNC 1/4

Call for Pricing EACH

Valve Size:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series 6322

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Carbon Steel

Pressure Class: 2000#

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/4 in