4 in. Carbon Steel Flanged 600# Ball Valve
Series 6800 4 in. Carbon Steel Flanged 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Series 6800
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Type:
- Lever
- Material:
- Carbon Steel
- Pressure Class:
- 600#
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve