4 in. Stainless Steel Standard Port Flanged 150# Ball Valve
Series 7000 4 in. Stainless Steel Standard Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self relieving seat technology
- High quality
- Robust engineering design
- Low emissions stem seal technology
Documents
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 598, API 607, API 608
- ASME:
- ASME Class 150, ASME Class 300
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 7000
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 10497, ISO 15848-1, ISO 5211
- Length:
- 9 in
- MA Approved -:
- No
- MSS:
- MSS SP-25
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316, PTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- -20 to 100 Deg F (-29 to 38 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Guided
- Valve Type:
- Ball Valve
- Weight:
- 63 lb
- cUPC Certified:
- No