6 in. Cast Iron Full Port Flanged 125# Ball Valve
Series G4000M1 6 in. Cast Iron Full Port Flanged 125# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flanged
- Full port
- Cast iron
- Quarter-turn open or close operation, sizes 8 in. - 10 in. and manual gear operation
- 2-piece body construction
- FDA approved epoxy-coated valve available
- Positive shutoff
- Stainless steel ball and stem
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 16.10, ANSI B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-351, ASTM A-439, ASTM A-6
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series G4000M1
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Cast Iron
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Ductile Iron
- Height:
- 12-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 10-1/2 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Maximum Temperature:
- 353
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Steam
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 6 in
- Valve Stem:
- Standard
- Valve Type:
- Ball Valve
- Weight:
- 118 lb
- Width:
- 14-1/2 in
- cUPC Certified:
- No