2-43/100 x 1/4 in. NPT 30 inH2O Bottom Mount 304 Stainless Steel Pressure Gauge
Series PC25S2 2-43/100 x 1/4 in. NPT 30 inH2O Bottom Mount 304 Stainless Steel Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME Grade B, ASME B40.100
- Application:
- Low Pressure, Exhaust Systems, Blower
- Collection:
- Series PC25S2
- Depth:
- 1-47/100 in
- Diameter:
- 2-43/100 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3-1/2 in
- Installation Type:
- Bottom Mount
- Material:
- Stainless Steel, Brass
- Material Type:
- 304 SS
- NSF Certified:
- No
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Temperature Range:
- -40 to 140 Deg F
- UL Listed:
- No
- Weight:
- 0.4 lb