Locking Lever Handle Valve Replacement Handle
Locking Lever Handle Valve Replacement Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Locking lever
- Vinyl insulated heavy duty construction
- Replacement handle
- Made of zinc plated carbon steel
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series B6000 and B6001 Bronze Ball Valves
- Depth:
- 3 in
- Handle Type:
- Locking Lever
- Height:
- 9 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Weight:
- 0.3 lb
- Width:
- 6 in