2-1/2 in. FNST x 2-1/2 in. MNST Brass Swivel Adapter with Debris Screen

You last purchased this on
 
Service Brass Fittings

2-1/2 in. FNST x 2-1/2 in. MNST Brass Swivel Adapter with Debris Screen

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service Brass Fittings

2-1/2 in. FNST x 2-1/2 in. MNST Brass Swivel Adapter with Debris Screen

  • Fast #
  • Part #S072PF250AM250A
  • Item #4342113
  • Manufacturer Part #072PF250AM250A
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pin Lug
  • Female x male swivels with debris screen
  • Requires Certification

Specifications

End Connection 1:
FNST
End Connection 2:
MNST
End Connections:
FNST x MNST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Material:
Brass
Product Type:
Swivel Adapter
UL Listed:
No