2-1/2 in. NST Brass Cap

Part #S194PF250A0062RNL  |  Item #5122707  |  Manufacturer Part #194PF250A0062RNL

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cap with chain
  • Pin lug

Lead Law Compliant

Specifications

End Connection 1: NST

End Connection 2: NST

End Connections: NST

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

UL Listed: No