2-1/2 x 2 in. MIP Brass Reducing Coupling

You last purchased this on
 
Service Brass Fittings

2-1/2 x 2 in. MIP Brass Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service Brass Fittings

2-1/2 x 2 in. MIP Brass Reducing Coupling

  • Fast #
  • Part #S0770F250JM200B
  • Item #5131082
  • Manufacturer Part #0770F250JM200B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No