1/3 hp 115/60/1 1075 RPM Motor

This product has been replaced by

Service First 1075 RPM 115V Fan Motor
Service First 1/4 hp 1075 RPM 115V Fan Motor
Manufacturer Part #MOT09053
You last purchased this on
 
Service First

1/3 hp 115/60/1 1075 RPM Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Service First 1075 RPM 115V Fan Motor
Service First 1/4 hp 1075 RPM 115V Fan Motor
Manufacturer Part #MOT09053
Service First

1/3 hp 115/60/1 1075 RPM Motor

  • Fast #
  • Part #SMOT04722
  • Item #448419
  • Manufacturer Part #MOT04722
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sleeve bearing
  • Requires Certification

Specifications

Horsepower:
1/3 hp
RPM:
1075
RPM Range:
900-1150
Volts:
115V