1-3/4 in. Stainless Steel Hose Clamp

You last purchased this on
 
Service First

1-3/4 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

1-3/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #SCMP00928
  • Item #1676484
  • Manufacturer Part #CMP00928
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • For use with HVAC systems
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fits Pipe Size:
1-3/4 in
Fitting Type:
Straight
Material:
Stainless Steel