1/4 hp 1075 RPM 200/230V Fan Motor

This product has been replaced by

Service First 1075 RPM 200/230V Blower Motor
Service First 1/4 hp 1075 RPM 200/230V Single Phase Blower Motor
Manufacturer Part #MOT18973
You last purchased this on
 
Service First

1/4 hp 1075 RPM 200/230V Fan Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Service First 1075 RPM 200/230V Blower Motor
Service First 1/4 hp 1075 RPM 200/230V Single Phase Blower Motor
Manufacturer Part #MOT18973
Service First

1/4 hp 1075 RPM 200/230V Fan Motor

  • Fast #
  • Part #SMOT02615
  • Item #447817
  • Manufacturer Part #MOT02615
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sleeve bearing
  • Requires Certification

Specifications

Horsepower:
1/4 hp
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
1075
RPM Range:
900-1150
Volts:
200/230V