Service First
1/2 hp 1075 RPM 115V Blower Motor
Part #SMOT11992 | Item #2445761 | Manufacturer Part #MOT11992
Horsepower:
1/2 hpProduct Details
- Includes resilient rings
- Has a counter-clockwise rotation
Specifications
Frame Size: 48
Horsepower: 1/2 hp
Phase: Single Phase
Product Type: Blower Motor
RPM: 1075
Type: SMOT11992
Volts: 115V