15A 250V Fuse Time Delay Element Air Conditioner
This product has been replaced by
Manufacturer Part #FUS02265
15A 250V Fuse Time Delay Element Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in circuits subject to temporary motor overloads, surge currents to provide both high-performance short circuit and overload protection
Specifications
- AMP:
- 15
- Height:
- 1-4/5 in
- Length:
- 5-9/10 in
- Volts:
- 250V
- Width:
- 4-2/5 in