2-1/2 in. 230 V Coil Double Pull Double Throw Relay
2-1/2 in. 230 V Coil Double Pull Double Throw Relay
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 6C0030A300A0, 6C0030A300A1, 6C0030A300A2, 6C0030A400A0, 6C0030A400A1, 6C0030A400A2, 6C0036A300A0, 6C0036A300A1, 6C0036A300A2, 6C0036A400A0, 6C0036A400A1
- Height:
- 2-1/2 in
- Length:
- 3-2/5 in
- Power Source:
- Electric
- Product Type:
- DPDT Relay
- Volts:
- 24/230V
- Width:
- 2-1/2 in