2-2/5 x 1 in. Bearing Cartridge Ball
This product has been replaced by
Manufacturer Part #BRG02219
2-2/5 x 1 in. Bearing Cartridge Ball
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Outside:
- 1 in
- Height:
- 2-2/5 in
- Length:
- 4-3/10 in
- Width:
- 4-1/5 in