200/230 V 2.5 Tons Reciprocating Compressor
200/230 V 2.5 Tons Reciprocating Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 17 in
- Length:
- 12 in
- Phase:
- Single Phase
- Tonnage:
- 2.5 Tons
- Volts:
- 200/230V
- Width:
- 11 in