230V 25000 BTU Scroll HVAC Compressor
This product has been replaced by
Manufacturer Part #COM10044
230V 25000 BTU Scroll HVAC Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU:
- 25000
- Compressor Type:
- Scroll
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 2.1 Tons
- Volts:
- 230V