208/230V 21000 BTU Scroll HVAC Compressor
This product has been replaced by
Manufacturer Part #COM11524
208/230V 21000 BTU Scroll HVAC Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU:
- 21000
- Compressor Type:
- Scroll
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Horsepower:
- 1-3/4 hp
- Phase:
- Single Phase
- Portable:
- No
- Refrigerant:
- R-410A
- Volts:
- 208/230V