22 in. 24° HVAC Fan Blade
22 in. 24° HVAC Fan Blade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Blade Pitch:
- 24°
- Blade Span:
- 22 in
- Diameter:
- 22 in
- Height:
- 5 in
- Length:
- 20 in
- Material:
- Aluminum
- Product Type:
- Fan Blade
- Width:
- 21 in