23 in. 22° HVAC Fan Blade

Part #SFAN04002  |  Item #4219346  |  Manufacturer Part #FAN04002

Blade Span:

23 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Pitch: 22°

Blade Span: 23 in

Diameter: 23 in

Energy Star Compliant: No

Material: Aluminum

Type: Fan Blade