23 in. 26° HVAC Fan Blade

You last purchased this on
 
Service First

23 in. 26° HVAC Fan Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

23 in. 26° HVAC Fan Blade

  • Fast #
  • Part #SFAN04004
  • Item #3680172
  • Manufacturer Part #FAN04004
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Blade Pitch:
26°
Blade Span:
23 in
Diameter:
23 in
Height:
7-4/5 in
Material:
Aluminum
Product Type:
Fan Blade