23 in. 31.5° HVAC Fan Blade
23 in. 31.5° HVAC Fan Blade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Blade Pitch:
- 31.5°
- Blade Span:
- 23 in
- Diameter:
- 23 in
- Energy Star Compliant:
- No
- Material:
- Aluminum
- UL Listed:
- No