230 V 3.1 Tons Compressor

You last purchased this on
 
Service First

230 V 3.1 Tons Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

230 V 3.1 Tons Compressor

  • Fast #
  • Part #SCOM07052
  • Item #3349176
  • Manufacturer Part #COM07052
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Height:
16-1/2 in
Length:
11-1/2 in
Phase:
Three Phase
Tonnage:
3.1 Tons
Volts:
230V
Width:
11 in