120000 BTU R-22 208/230V Three Phase Scroll Compressor
120000 BTU R-22 208/230V Three Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 120000
- Compressor Type:
- Scroll
- Height:
- 35 in
- Length:
- 24 in
- Phase:
- Three Phase
- Refrigerant:
- R-22
- Tonnage:
- 10 Ton
- Volts:
- 208/230V
- Width:
- 29 in