240V Air Conditioner Controls 4-2/5 in.
240V Air Conditioner Controls 4-2/5 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Trane 6C0030A300A0 Air Conditioner
- Control Board Type:
- Air Conditioner
- Height:
- 1-4/5 in
- Length:
- 5-7/10 in
- Volts:
- 240V
- Width:
- 4-2/5 in