240V Defrost Controls 5 in.
240V Defrost Controls 5 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- BWD730A100B1,BWD730B100B1 and BWD748A1001 Heat Pumps
- Control Board Type:
- Defrost
- Height:
- 3-3/4 in
- Length:
- 4-1/4 in
- Volts:
- 240V
- Width:
- 5 in