24V 2-2/5 in. HVAC Fan Control
24V 2-2/5 in. HVAC Fan Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 25
- Height:
- 2-2/5 in
- Product Type:
- Door Switch
- Temperature Range:
- -50 to 165 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240/480V
- Width:
- 3-3/5 in