3/4 hp 1100 RPM 115V Blower Motor

This product has been replaced by

Service First 1100 RPM 115V Blower Motor
Service First 3/4 hp 1100 RPM 115V Single Phase Blower Motor
Manufacturer Part #MOT18981
You last purchased this on
 
Service First

3/4 hp 1100 RPM 115V Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Service First 1100 RPM 115V Blower Motor
Service First 3/4 hp 1100 RPM 115V Single Phase Blower Motor
Manufacturer Part #MOT18981
Service First

3/4 hp 1100 RPM 115V Blower Motor

  • Fast #
  • Part #SMOT04723
  • Item #448420
  • Manufacturer Part #MOT04723
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sleeve bearing
  • Requires Certification

Specifications

Frame Size:
48
Horsepower:
3/4 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1100
RPM Range:
900-1150
Volts:
115V