3/4 hp 1100 RPM 115V Blower Motor
3/4 hp 1100 RPM 115V Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes resilient rings
- Requires 15 uf 370V capacitor (not included)
Specifications
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1100
- RPM Range:
- 900-1150
- Volts:
- 115V