35 MFD 440V Run Capacitor
35 MFD 440V Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacitor Type:
- Run
- Diameter:
- 2-2/5 in
- Length:
- 5-3/5 in
- MFD Rating -:
- 35 mfd
- Origin:
- Global
- Shape:
- Round
- Volts:
- 440V