4 hp 230 V 3-Phase Compressor
4 hp 230 V 3-Phase Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 19-3/10 in
- Horsepower:
- 4 hp
- Length:
- 14-1/2 in
- MBH:
- 45.6
- Phase:
- Three Phase
- Volts:
- 230V
- Width:
- 14-7/10 in