43 in. Plastic Condensate Drain Pan
43 in. Plastic Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black
- Depth:
- 3 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 5 in
- Length:
- 43 in
- Material:
- Plastic
- Material Type:
- Polycarbonate