650 psig High Pressure Switch
650 psig High Pressure Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Energy Star Compliant:
- No
- Height:
- 4 in
- Length:
- 4 in
- Pressure - Maximum:
- 650 psi
- Product Type:
- Pressure Switch
- UL Listed:
- No
- Width:
- 4 in