Air Conditioner Control Board
Air Conditioner Control Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Trane 2A7A8030A1000AA Air Conditioner
- Control Board Type:
- Air Conditioner
- Height:
- 2-1/2 in
- Length:
- 9 in
- Volts:
- 24V
- Width:
- 4-3/4 in