55/5 MFD 440V Run Capacitor
55/5 MFD 440V Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacitor Type:
- Run
- Diameter:
- 3-1/5 in
- Length:
- 4-9/10 in
- MFD Rating -:
- 55/5 mfd
- Origin:
- Global
- Volts:
- 440V