5H/2C Programmable Thermostat
ComfortLink™ II 5H/2C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Collection:
- ComfortLink™ II
- Height:
- 4-1/2 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Compatibility:
- Z-Wave
- Smart Home Enabled:
- Yes
- Stages:
- 5H/2C
- Touch Screen -:
- Yes
- Volts:
- 24V
- Width:
- 7-1/5 in
- Wireless Communication - FEI:
- Wi-Fi