Defrost Control Open 75F Close 26F
Defrost Control Open 75F Close 26F
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 1-7/10 in
- Length:
- 5-7/10 in
- Maximum Temperature:
- 76
- Temperature Range:
- 26 to 76 Deg F
- Width:
- 4-3/50 in