Limit Switch Open 260 Close 230
Limit Switch Open 260 Close 230
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 3-7/10 in
- Maximum Temperature:
- 260
- Temperature Range:
- 230 to 260 Deg F
- Volts:
- 24V
- Width:
- 4-2/5 in