16-1/2 in. Motor Mount
16-1/2 in. Motor Mount
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Single Cylinder Reciprocating Compressors
- Height:
- 7 in
- Length:
- 16-1/2 in
- Width:
- 16-1/2 in