Trans 40VA 120/208/240V Primary 24V

You last purchased this on
 
Service First

Trans 40VA 120/208/240V Primary 24V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

Trans 40VA 120/208/240V Primary 24V

  • Fast #
  • Part #STRR01006
  • Item #713071
  • Manufacturer Part #TRR01006
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
3-7/10 in
Power Source:
Electric
Product Type:
Transformer
VA Rating:
40 VA
Volts:
24/120/208/240V
Width:
4-4/5 in