Trans 75VA 230V 24V

You last purchased this on
 
Service First

Trans 75VA 230V 24V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

Trans 75VA 230V 24V

  • Fast #
  • Part #STRR01104
  • Item #453656
  • Manufacturer Part #TRR01104
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Height:
4 in
VA Rating:
75.0 VA
Volts:
220/230V
Width:
4-1/2 in