Venter Assembly with Gasket for Trane TUE060A936K3 Gas Furnace
Venter Assembly with Gasket for Trane TUE060A936K3 Gas Furnace
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Trane TUE060A936K3 Gas Furnace
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Type:
- SGKT03081
- UL Listed:
- No
- Width:
- 6-3/10 in