Two Lever Handle Wall Mount Service Faucet in Chrome Plated

You last purchased this on
 
Chicago Faucets

Two Lever Handle Wall Mount Service Faucet in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Two Lever Handle Wall Mount Service Faucet in Chrome Plated

  • Fast #
  • Part #C445897SRXKCCP
  • Item #7500470
  • Manufacturer Part #445-897SRXKCCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5-3/4" rigid vacuum breaker spout with and pail hook
  • 3/4" male hose thread
  • Wall-mounted manual sink faucet with adjustable centers
  • 2-5/16" diameter slip flanges
  • 2-1/2" offset supply arm with integral shutoff stop
  • 3-3/8" body, adjustable arms 3" - 8-3/8" centers
  • Ceramic 1/4-turn operating cartridge with integrated check valve
  • 2-3/8" lever handles with secured index buttons
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Application:
Commercial, Residential
BAA Compliant:
Yes
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Drain Included:
No
EcoLogo Certified:
No
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - High:
125
Pressure - Low:
20
Scald Guard:
No
Spout Reach:
5-3/4 in
Spout Type:
Low Arc
Temperature Range:
40 to 140°F
Vandal Resistant:
Yes
WaterSense Labeled:
No
Weight:
3.599 lb