D-Chlor™ 140 Tablets Dechlorination Tablet

Part #SDCHLOR  |  Item #4219389  |  Manufacturer Part #D-CHLOR

Call for Pricing EACH

Size:

140 Tablets

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each tablet contains 92.3% sodium sulfite
  • Slow dissolve rate
  • Higher concentration tablet allows for reduced usage
  • Slow dissolve rate in cooler climates
  • Shelf life: 1 year in ideal conditions

Specifications

Collection: D-Chlor™

Color Finish: Pale Green

Diameter: 2-5/8 in

Size: 140 Tablets

Thickness: 13/16 in

Weight: 48