20 oz. Precaution Solvent Base Upside Down Marking Spray Paint in Blue

Part #S20953  |  Item #3264724  |  Manufacturer Part #20953

Call for Pricing EACH

Color/Finish: Blue

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Construction, Golf Courses, Landscaping, Mining, Surveying, Utility]

CARB OTC LEED Compliant: No

Color Finish: Blue

Color Finish Category: Blues

Size: 20 oz

Temperature Range: 50 to 100 Deg F