Elongated Toilet Bowl in White
Sanistar® Elongated Toilet Bowl in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Carrier supplied with the product
- No vent needed
- Dual flush system uses 1 or 1.28 gpf
- Never need to replace the blade
- With 1" discharge
- Additional inlet to connect a sink
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.9
- Collection:
- Sanistar®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Button
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-3/8 in
- Toilet Bowl Length:
- 20-1/2 in
- Toilet Bowl Width:
- 15-3/4 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Bowl
- Type:
- SAN020
- WaterSense Labeled:
- No