100W 3-Light Medium E-26 Incandescent Bath Vanity in Lathan Bronze with Gold Highlights
Shadowglen 100W 3-Light Medium E-26 Incandescent Bath Vanity in Lathan Bronze with Gold Highlights
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 3 light, 100-Watt medium base bulbs
- This clean, modern design, in the Shadowglen collection by Minka Lavery, is suitable for transitional to contemporary homes.
- Etched white glass creates a diffused effect when illuminated
- Compatible with standard wall dimmer
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Shadowglen
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lathan Bronze™
- Depth:
- 7-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Etched
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 23 in