1/2 x 3/4 in. MHT Washing Machine Angle Valve
1/2 x 3/4 in. MHT Washing Machine Angle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compatible with PEX, copper and CPVC pipe
- No special tools, crimping, glue or soldering is needed
- Ideal for washing machine installations that have no outlet box
- Can be installed in wet lines
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Copper, CPVC Pipe, HDPE Pipe, PEX Pipe, PE-RT Pipe
- CSA Certified:
- CSA B125.1 2012
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MGHT
- End Connection 2:
- MGHT
- End Connections:
- MGHT
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 200 Deg F
- Type:
- S25560LF
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Angle Valve